Shop All Steel Toe Boots
Oliver By Honeywell
6-Inch Work Boot, D, 10 1/2, Black, PR
Mfr # 55346S-BLK-105
Zoro # G500892690
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Oliver By Honeywell
- MFR # 55346S-BLK-105
- Zoro # G500892690
- UPC # 086189134064
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Boot Height | 7 in |
Heel Height | 5/8 Inch |
Footwear Width | D |
Height | 7 in |
Overall Height | 7 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1440)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 23 in L, 1 Pair (39423)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Black, PR (55346S-BLK-090)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10, Black, PR (55346S-BLK-100)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9 1/2, Black, PR (55346S-BLK-095)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Tan, PR (55332-TAN-090)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Black, PR (55346S-BLK-120)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 11, Black, PR (55346S-BLK-110)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- Oliver By Honeywell Steel Toe Boots