Shop All Portable Air Conditioners
Olimpia Splendid
14,000 BTU 4-in-1 Portable Air Conditioner with Heater 115V
Mfr # 2149
Zoro # G509611629
original price:
$639.99
2% off
new price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Cooling 14,000 BtuH
- Voltage 115V AC
- Phase 1
- Width 19.3
- Watts 1415
Product Information
- Brand Olimpia Splendid
- MFR # 2149
- Zoro # G509611629
- UPC # 810016200291
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 19.3 |
Height | 30.1 |
Depth | 16.7 |
Power Cord Length | 6 ft |
Max. Exhaust Hose Length | 5 ft |
Details
Item | Portable Air Conditioner |
BtuH Cooling | 14,000 BtuH |
Voltage | 115V AC |
Phase | 1 |
Watts | 1415 |
Includes | Window Installation Kit, Manual, Remote Control, Warranty |
Number of Speeds | 3 |
Amps | 12.3 |
Cooling Method | yes |
Sound Level dBA | 52/54/56 dBA |
BtuH Heating | 11,000 BtuH |
NEMA Plug Configuration | LCDI, 5-15P |
Control Type | Full Function |
Ambient Operating Range | Cooling 62degF - 95degF, Heating 41degF - 86degF |
Flow Rate | 306/283/261 cfm |
BtuH Cooling - DOE SACC | 9,500 BtuH |
Standards | ETL |
Hz | 60 Hz |
Description
The Italian designed Dolceclima Air Pro 14 HP portable AC and Heater with thermostat, dehumidifier and silent operation is the ideal solution for optimum year round comfort in your home. With 14,000 BTU 10,000 DOE for powerful cooling, and 11,000-BTU's for heating, this versatile unit not only cools, but also removes humidity for areas up to 500 sqft. The auto evaporating operation can remove up to 70 pints per day without a tank. Auto-mode regulates cooling in relation to the ambient temperature to optimize energy consumption. Motorized flaps, 3-speed fan control with Turbo and Cool Mode means comfort is never a hassle. Easy-to-install with the included window kit. Practical for use in different rooms thanks to its rotating castors, and the multi-function remote.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 1/2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A423)
- SUNCOURT Inductor 10" Corded In-Line Booster Duct Fan (DB210C)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 15 W (UV-12FM)
- AMERICAN METAL PRODUCTS American Metal Products 326W20X20 20 x 20 in. White Steel Lanced Return Air Filter Grille (192335)
- OLIMPIA SPLENDID 14,000 BTU 3-in-1 Portable Air Conditioner, 115V (2148)
- OLIMPIA SPLENDID 12,000 BTU WiFi 3-in-1 Portable Air Conditioner, 115V (2261)
- OLIMPIA SPLENDID 10,000 BTU 3-in-1 Portable Air Conditioner, 115V (2150)
- GLOBAL INDUSTRIAL 10,000 BTU Portable Air Conditioner, Cool Only, 115V (292850)
- AIREMAX 10,000BTU Portable Air Conditioner (APH10CE)
- LG ELECTRONICS 10,000 BTU Portable Air Conditioner Heat & Cool (LP1021BHSM)
- COMFORT-AIRE PS81B Portable Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 2Speed, R410a Refrigerant (PS-81D)
- Olimpia Splendid Portable Air Conditioners