Shop All Rechargeable Flashlights
Olight
Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight
Mfr # 6972378125538
Zoro # G908665964
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.39 lbs
- Width 2.375"
- Material Metal Alloy
- Length 6.75"
- Color Black
Product Information
- Brand Olight
- MFR # 6972378125538
- Zoro # G908665964
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 2.375" |
Length | 6.75" |
Details
Weight | 0.39 lbs |
Material | Metal Alloy |
Color | Black |
Item | Flashlight |
Description
The Olight Warrior 3S improves every aspect of the Olight Warrior 3 with additional ease of use and safety features. It is capable of a 2300 lumen max with over 328 yards of throw. The LED has a slightly cooler tint, and the TIR lens provides even illumination at any range with a smooth hotspot. The Warrior 3S is also equipped with a proximity sensor that automatically dims the light to prevent accidental activation. The tailcap still retains the solid metal two-stage tail switch, but now has a locking ring to use with an optional Olight pressure switch. The side switch has been upgraded with an LED brightness level indicator for fast lighting control.
The Warrior 3S comes with a custom high capacity battery that pushes the max runtime over 3 hours on high mode and up to 55 days on low mode. Also included is the next generation magnetic USB charging cable from Olight that snaps to the back of the flashlight and provides up to 2A of fast charging. The upgraded battery level indicator is now even more precise with four pinhole LEDs for knowing at-a-glance. Maintaining its slim profile, the Warrior 3S model is only 5.47 in length and still suited for everyday carry with its double duty pocket clip and included nylon holster. Waterproof, impact resistant, and built tough: Upgrade your duty carry to the Warrior 3S today.
The Warrior 3S comes with a custom high capacity battery that pushes the max runtime over 3 hours on high mode and up to 55 days on low mode. Also included is the next generation magnetic USB charging cable from Olight that snaps to the back of the flashlight and provides up to 2A of fast charging. The upgraded battery level indicator is now even more precise with four pinhole LEDs for knowing at-a-glance. Maintaining its slim profile, the Warrior 3S model is only 5.47 in length and still suited for everyday carry with its double duty pocket clip and included nylon holster. Waterproof, impact resistant, and built tough: Upgrade your duty carry to the Warrior 3S today.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- SIGNIFY Hue 16 ft. L 1 Ga. Cable Extension (1742430VN)
- STEELMAN LED Impact-Resistant Bump-Lite with Magnetic Clip (96877)
- OLIGHT Marauder Mini 7000 Lumen Super Bright Rechargeable Flashlight (6975498000495)
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- FENIX Dual Light 600 lumen Rechargeable EDC Flashlight (LD12R)
- OMNISPORTS LED Rechargeable Torch Flashlight with Wireless Charge Base (OM1575746)
- KODIAK Kraken Rechargeable Tactical Grade Flashlight with Power Bank, 6000 Lumens (K-6K-6)
- Olight Rechargeable Flashlights