Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight
Mfr # 6972378121615
Zoro # G808665965
Key Features
- Length 6.2"
- Width 3.6875"
- Material Metal Alloy
- Weight 1.65625 lbs
- Color Black
Product Information
- Brand Olight
- MFR # 6972378121615
- Zoro # G808665965
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Length | 6.2" |
Width | 3.6875" |
Details
Material | Metal Alloy |
Item | Flashlight |
Weight | 1.65625 lbs |
Color | Black |
Description
The Olight Marauder 2 super bright high lumen rechargeable flashlight is a huge upgrade for the X7R Marauder. 2000 lumen brighter, now featuring an incredible 14,000 lumen output, this soda can sized flashlight comes with a few additional tricks up its sleeve. Equipped with 12x outer ring LEDs, the Marauder 2's flood light beam dominates outdoor activities. While the big center LED is capable of 874 yards of throw making Marauder 2 the ultimate long throw flashlight for search and rescue, or hunting.
Operating on an integrated 15000mAh 3x 21700 battery pack, the Marauder 2 offers a built-in USB-C charging port to quickly recharge the flashlight. This flashlight can also double duty as a powerbank and charge other electronic devices. A battery indicator keeps track of remaining battery power and alerts you when it's time to charge while an inner waterproofing system keeps the unit dry and secure.
- •SUPER BRIGHT LONG THROW FLASHLIGHT - features an incredible 14,000 lumen output, this soda can sized Marauder 2 can reach over 874 yards in distance.
- •FLOOD OR SPOT DUAL BEAM - with the flick of a switch, activate an all enveloping floodlight, or a piercing long throw spotlight.
- •USB-C CHARGING WITH HIGH CAPACITY BATTERY - built-in 15,000mAh 3x 21700 battery pack, that can be fast recharged or charge other devices via its USB-C port.
- •EASY TO OPERATE - choose among 7 different brightness levels of spotlight or floodlight with an LED mode indicator via its rotary dial.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- PROGRESS LIGHTING Globe LED Collection One-Light LED Pendant (P500147-009-30)
- CREE Acrylic Conical Drop Lens (CL16)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- OLIGHT Marauder Mini 7000 Lumen Super Bright Rechargeable Flashlight (6975498000495)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- POLICE SECURITY FLASHLIGHTS Aura R 280 Lumen Compact Rechargeable Flashlight (98542)
- FENIX 3000 Lumen USB-C Rechargeable LED Flashlight (PD40R V3.0)
- MILWAUKEE TOOL USB Pivoting Flood Light + 3.0 BATTERY (2114-21,48-11-2131)
- Olight Rechargeable Flashlights