Shop All Ovens and Ranges
Olicamp
Electron Plus Light Pot Combo
Mfr # 329054
Zoro # G104053947
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Olicamp
- MFR # 329054
- Zoro # G104053947
- UPC # 194030272
- Country of Origin China
- Category Ovens and Ranges
Description
The Olicamp Electron stove includes an easy to use piezo-electric ignition system for brewing up quickly on the fly. Stainless steel foldable pot supports and compact stove construction with machined aluminum block valve for durability. Rounded burner design for even flame control on the pot surface using low output. The rounded burner head improves the gas and oxygen mixing inside the burner for efficient flame output and maximum heat. Folds and stores inside the hard plastic case included with every stove.
Features- Weight - 110g/3.9 oz.
- Size - 2.4 x 3.5 in.
- Ignition - Piezo
- Output - 10,400 BTU
- Boil Time - 3 min 25 seconds
- Fuel Type - Canister
- Electron + Lt Pot Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME WHT Wall Can Opener (609WH)
- PITCO Basket Hanger For - Part# Pta1105802-C (PTA1105802-C)
- SUMMIT Commercial Microwave (SCM1000SS)
- CAMBRO Condiment Organizer, 14 1/4 in H, Black (EA12RS12110)
- OLICAMP Olicamp 328064 Rocket Fuel; 450 g - 15.8 oz (328064)
- OLICAMP Olicamp FMS-116T Kinetic Ultra Titanium Stove Stove (329010)
- OLICAMP Olicamp FMS-103 Vector Stove Stove (329000)
- OLICAMP Olicamp Kinetic Ti Xts Stove Combo Stove (329026)
- COOKING PERFORMANCE GROUP Electric 48in Countertop Chrome Griddle w Thermos Controls 48in Refrigerated Base-208/240V 16000W (35148EGU48CB)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36C-6BN, Endurance Range, Convection Oven, Natural Gas, S/S, 6 Burners (36C-6BN)
- FORNO Capriasca Titanium Professional 30In. Freestanding Gas Range (FFSGS6260-30)
- Olicamp Ovens and Ranges