Shop All Utility Knives
Olfa
Utility Knife Utility, 6 1/2 in L
Mfr # L-5
Zoro # G7825128
original price:
$11.85
5% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 18 mm
- Blade Type Utility
- Features Acetone Resistant
- Handle Color Black, Yellow
- Application Multipurpose
Product Information
- Brand Olfa
- MFR # L-5
- Zoro # G7825128
- UPC # 091511200461
- Country of Origin Japan
- Category Utility Knives
Dimensions
Blade Width | 18 mm |
Overall Length | 6 1/2 in |
Overall Width | 2 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Finish Unfinished, Blade Material Steel, Blade Operation Manual Retracting, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 18 mm, Grip Type Rubberized, Handle Color Black, Yellow, Handle Material Plastic, Handle Style Contoured, Includes (1) Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 1 Dia, 7/16 Hex Shank (3043013)
- TEKTON Angle Head Open End Wrench Set, 5-Piece 33-50 mm (WAE90203)
- STM MT2 MT3 Morse Taper Sleeve (420315)
- OLFA OLFA® SVR-2 Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper (5019**)
- OLFA Snap-Off Utility Knife Snap-Off, 6 in L (CL)
- OLFA Concealed Blade Safety Knife, Fiberglass 8 5/8 in L (SK-16)
- OLFA Safety Knife Rounded Safety Blade, 4 1/2 in L (SK-7)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-9)
- OLFA Utility Knife Utility, 6 in L (SL-1)
- JAMESON Skinning Knife Straight, 3 PK (32-24E-3PK)
- Olfa Utility Knives