Shop All Utility Knives
Olfa
Utility Knife Utility, 4 in L
Mfr # CTN-1
Zoro # G3906049
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 45/64 in
- Duty Rating Standard Duty
- Overall Thickness 0.12 in
- Application Multipurpose
- Stores No Storage
Product Information
- Brand Olfa
- MFR # CTN-1
- Zoro # G3906049
- UPC # 091511400397
- Country of Origin Japan
- Category Utility Knives
Dimensions
Blade Width | 45/64 in |
Overall Width | 1 in |
Overall Length | 4 in |
Description
This OLFA Utility Knife is the perfect tool for cutting wallcovering, paper, cardboard and carpeting. The utility knife has six cutting edges to make quick work of your tasks. Its plain handle offers a comfortable grip while its 61/64 in. width means it can fit into tight spaces. The standard duty blade is 4 9/64 in. long and 45/64 in. wide, allowing you to get precise cuts with ease. For jobs that require a sharp blade and accurate cuts, the OLFA Utility Knife is an essential tool you will want on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- PROTO Spud Handle Offset Open-End Wrench 5/8" (JC903A)
- MAKITA 7'' Disc Sander (GV7000C)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX045DIA101F)
- OLFA 5018 Stainless Steel Slide Lock Utility Knife (091511600032)
- OLFA Snap-Off Utility Knife, Stainless Steel 5 1/2 in L (SVR-1)
- OLFA Retractable Snap-Off Utility Knife, Stainless Steel (SVR-2)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- OLFA OLFA® LA-X Fiberglass Rubber Grip Utility Knife - Black/Yellow (1072198)
- OLFA Snap-Off Utility Knife Snap-Off, 7 1/2 in L (XH-1)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- Olfa Knives, Cutters & Snips