Shop All Utility Knife Blades
Olfa
Ultra Sharp Snap-Off Blade, 25mm W, PK40
Mfr # HBB/CP40
Zoro # G7825058
product price: $53.79
/pk 40, $1.34/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 mm
- Length 5 33/64 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 1 in
Product Information
- Brand Olfa
- MFR # HBB/CP40
- Zoro # G7825058
- UPC # 091511220216
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 25 mm |
Length | 5 33/64 in |
Blade Width | 1 in |
Blade Length | 5 1/2 in |
Description
If you need a replacement blade for your utility knife, the OLFA HBB/CP40 Ultra Sharp Snap-Off Blade is just what you need. The 25mm wide carbon steel snap-off blade is made from high quality materials. This carbon steel blade has a thickness of 0.027 in.. With seven segments and a length of 5 33/64 in., this wireway single hole snap off blade fits all standard utility knives. It also comes with its own storage dispenser so that it will always be on hand when needed. OLFA HBB/CP40 Ultra Sharp Snap-Off Blade provides quality, durability and ease of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- OSG Countersink, Multi FL, 82 deg., 2in L, 1/4in (701-2501)
- GS TOOLING 9/32" TG100 Collets (334437N)
- KLEIN TOOLS Parallel Jaw Grip 4-1/2-Inch Length (1685-31)
- OLFA Razor Blade, General Purpose, PK30 (GSB-1S)
- OLFA Round Point Safety Blade, W, PK50 (RSKB-2/50B)
- OLFA Single Edge Utility Blade, 6mm W, PK5 (TSB-1)
- OLFA Rotary Straight Blade, 45mm W, PK10 (RB45-10)
- OLFA Ergonomic Rotary Cutter, 60mm Tungsten (RTY-3/DX)
- OLFA Single Edge Utility Blade, 9mm W, PK10 (A-SOL/10B)
- HYDE Utility Blade, Heavy Duty Utility knives, 2-3/8", PK.5 (42200)
- Olfa Knives, Cutters & Snips