Shop All Utility Knives
Olfa
Top Sheet/Liner Cutter Utility, 5 1/2 in L
Mfr # TS-1
Zoro # G4597144
original price:
$11.39
9% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Handle Color White, Yellow
- Blade Material Steel
- Blade Change Slide
- Stores (2) Blades
Product Information
- Brand Olfa
- MFR # TS-1
- Zoro # G4597144
- UPC # 091511900125
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Width | 3/4 in |
Overall Length | 5 1/2 in |
Description
This OLFA TS-1 Top Sheet/Liner Cutter is a convenient and reliable tool for cutting through liners. The retractable blade makes it easy to switch out blades when needed. The 5 1/2 in. overall length and 5/8 in. width of the blade allow you to easily cut through materials such as liners, packing foam, shrink wrap, etc. Made of carbon steel, the durable blade resists corrosion and rusting while maintaining its sharpness over time. The OLFA TS-1 Top Sheet/Liner Cutter is a useful tool that will meet your demands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- ERGODYNE Cold Shrink Tool Trap, 1-3/4 to 2-1/2 In. (3726)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (H-1)
- OLFA SK6 Dual Protection Self Retracting Safety Knife (1060595)
- OLFA Concealed Blade Safety Knife SK-10 (1096854)
- OLFA Utility Knife Utility, 4 in L (CTN-1)
- OLFA Utility Knife Utility, 6 1/2 in L (NOL-1/BB)
- OLFA Utility Knife Utility, 7 in L (OL)
- COSCO Snap-Off Utility Knife Snap-Off, 7 in L (038897)
- Olfa Utility Knives