Shop All Utility Knives
Olfa
Snap-Off Utility Knife Snap-Off, 6 in L
Mfr # PL-1
Zoro # G3536251
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 18 mm
- Handle Material Plastic
- Overall Thickness 1.5 in
- Blade Type Snap-Off
- Stores (6) Blades
Product Information
- Brand Olfa
- MFR # PL-1
- Zoro # G3536251
- UPC # 091511600414
- Country of Origin Japan
- Category Utility Knives
Dimensions
Blade Width | 18 mm |
Overall Width | 1 in |
Overall Length | 6 in |
Description
If you work with carpets, drywall or wallcovering, the OLFA PL-1 Snap-Off Utility Knife is an essential. It will make your job easier and more efficient. The snap-off blade allows you to change blades quickly and easily. The 18 mm wide blade is suitable for heavy duty use on carpets, drywall and wallcovering. This utility knife has a plain handle made of ABS material that provides a firm grip. It also has a yellow handle color that makes it easy to find in low light conditions. When it comes to cutting materials like carpets, drywall or wallcovering, the OLFA PL-1 Snap Off Utility Knife is an ideal tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-3" Digit Counter Micrometer Set (522241030)
- GEARWRENCH 18mm 90T 12 PT Combi Ratchet Wrench (KDT86918)
- KLEVER KONCEPT Safety Cutter, 5.75" Handle, Yellow, 10PK (KCJ-2Y)
- GUARDAIR Pistol Grip Air Gun (80WJ)
- OLFA Safety Knife Rounded Safety Blade, 4 1/2 in L (SK-7)
- OLFA OLFA® H-1 Rubber Inset Grip Ratchet-Lock Utility Knife - Yellow (5006)
- OLFA 5-3/4 in. L. Self-Retracting Safety Knife, Rounded Safety Blade, ABS (SK-4)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- OLFA Snap-Off Utility Knife Snap-Off, 7 1/2 in L (XH-1)
- OLFA NSF Approved Stainless Steel Retractable Safety Cutter (1134049)
- PRO-GRADE TOOLS Self Retracting Utility Knife, Self-Retracting, Utility (82066)
- Olfa Utility Knives