Shop All Utility Knives
Olfa
Snap-Off Utility Knife Snap-Off, 5 1/2 in L
Mfr # NA-1
Zoro # G3880908
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 9 mm
- Duty Rating Standard Duty
- Blade Type Snap-Off
- Number of Blades Included 1
- Blade Material Steel
Product Information
- Brand Olfa
- MFR # NA-1
- Zoro # G3880908
- UPC # 091511600421
- Country of Origin Japan
- Category Utility Knives
Dimensions
Blade Width | 9 mm |
Overall Width | 1 in |
Overall Length | 5 1/2 in |
Description
Snap-Off Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Finish Unfinished, Blade Material Steel, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 9 mm, Grip Type Rubberized, Handle Color Gray, Handle Material Plastic, Handle Style Straight, Includes (1) Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Impact Drive Adapter (J10004)
- VIKING Reduced Shank Bit Set, 33 Pcs (VI 92401)
- YG-1 TOOL CO Straight Spade Drill Holder (P15001)
- IRWIN Vise Grip VGP58100 1in. Spring Clamp (38548581002)
- OLFA Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow (5001**)
- OLFA Safety Knife Rounded Safety Blade, 4 1/2 in L (SK-7)
- OLFA Rubber Inset Grip Ratchet-Lock Utility Knife - Yellow (5006)
- OLFA OLFA SK-4 Self-Retracting Safety Knife (9048)
- OLFA 5018 Stainless Steel Slide Lock Utility Knife (091511600032)
- OLFA Snap-Off Utility Knife Snap-Off, 7 1/2 in L (XH-1)
- OLFA Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper (5019**)
- Olfa Knives, Cutters & Snips