Shop All Utility Knife Blades
Olfa
Snap-off Utility Blade, 18mm W, PK5
Mfr # LH-20B
Zoro # G3178472
product price: $6.95
/pk 5, $1.39/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 4 1/2 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 11/16 in
Product Information
- Brand Olfa
- MFR # LH-20B
- Zoro # G3178472
- UPC # 860005824601
- Country of Origin Germany
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 4 1/2 in |
Blade Width | 11/16 in |
Blade Length | 4 1/2 in |
Description
If you're looking for a way to make your utility knife last longer, the OLFA LH-20B Snap-off Utility Blade is what you need. It's designed to snap off at the end of its useful life. The carbon steel blade has a thickness of 0.031 in.. With an 18 mm width and 4 1/2 in. length, this snap-off blade fits perfectly into most standard utility knives. This blade is made from high quality materials that are both durable and easy to clean. If you want a sharp cutting edge for your projects, the OLFA LH-20B Snap-Off Utility Blade will give you just that.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" 13/32" Continuous Pilot Capscrew Counterbore (DEWCSCBR3/8)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 1 Pockets (69406)
- OSG Spotting Drill, 90 deg., 6mm, Bright (62906)
- STANLEY Stanley 680-11-921L Heavy Duty Utility Blades with Dispenser - Pack of 50 (680-11-921L)
- OLFA Blade, Standard, Pk50 (AB-50B)
- OLFA SKB2 DualEdge Replacement Blades for SK4 SK9 Safety Knives, 10PK (9613)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (AB-50S)
- OLFA Replacement Blade Heads, For SK-16, PK10 (SKB-16/10)
- OLFA Ultra Sharp Snap-Off Blade, 25mm W, PK40 (HBB/CP40)
- OLFA Rotary Straight Blade, 18mm W, PK2 (RB18-2)
- OLFA 9mm 13-Point Premium Snap-Off Knife Blade, PK 10 (ABS-10)
- Olfa Knives, Cutters & Snips