Shop All Utility Knife Blades
Olfa
Snap-Off Blade, 3-35/64" Length
Mfr # CTB-5
Zoro # G3903090
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 3 35/64 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 11/16 in
Product Information
- Brand Olfa
- MFR # CTB-5
- Zoro # G3903090
- UPC # 091511500486
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 3 35/64 in |
Blade Width | 11/16 in |
Blade Length | 3 9/16 in |
Description
Snap-Off Blade, Blade Edge Straight, Blade Length 3 9/16 in, Blade Material Steel, Blade Thickness 0.01 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 11/16 in, Includes Blade Dispenser No, Material Application Cardboard, Paper, Number of Blades Included 5, Number of Cutting Edges 6, Number of Segments 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-32UNC (341730)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Socket (SHD12112)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- OLFA Ultra Sharp Snap-Off Blade, 25mm W, PK40 (HBB/CP40)
- OLFA Carbon Steel Utility Blade, 50-Piece (SKB-2/50B)
- OLFA RSKB2 Round Tip Replacement Blades for SK4, SK6 SK9 Safety Knives, 10PK (9615)
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- OLFA Snap-Off Blade, 25mm W, PK40 (HB/CP40)
- OLFA Rotary Straight Blade, 18mm W, PK2 (RB18-2)
- IRWIN Trapazoid Utility Blade, 11/16" W, PK20 (2084200)
- Olfa Utility Knife Blades