Shop All Utility Knife Blades
Olfa
Snap-Off Blade, 18mm W, PK10
Mfr # LFB-10B
Zoro # G7825021
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 4 7/16 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 11/16 in
Product Information
- Brand Olfa
- MFR # LFB-10B
- Zoro # G7825021
- UPC # 091511430042
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 4 7/16 in |
Blade Width | 11/16 in |
Blade Length | 4 7/16 in |
Description
The OLFA LFB-10B Snap-Off Blade is perfect for precision cutting, trimming and stripping. It's the ideal blade for many craft projects, household chores and industrial applications. The 18mm snap-off blade is made from carbon steel. With a thickness of 0.019 in., this utility knife blade has a total length of 4 7/16 in.. The snap off blades are designed to fit standard utility knives with 5LC43, 34F812, 5LC34, 1MPP4, 6ZTL1, 6ZTL0, 34F815 or 6ZTK8, 6ZTK6 stock numbers. For your cutting needs both at home and at work, you will want to have the OLFA LFB-10B Snap Off Blade on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- INGERSOLL-RAND Boot, 2161-Boot (2161-BOOT)
- PERFORMANCE TOOL SOCKET THIN WALL 1/2" DR 22MM (PTW32926)
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065-TN TiN HSS RHS/RHC 3/32 (C03718)
- OLFA OLFA HBB20B 25MM XHD Black UltraSharp SnapOff Blades 20 Pack (1082209)
- OLFA Replacement Blade Heads, For SK-16, PK10 (SKB-16/10)
- OLFA 2-Point Utility Blade, W, PK10 (SKB-2/10B)
- OLFA 18mm Silver Snap-Off Blade, 10PK (5009)
- OLFA 9mm Snap-Off Blades, 10PK (5010)
- OLFA Utility Blade, SS, Round Point, PK10 (SKB-2S-R/10B)
- WARNER 10 Single Edge Razor Blades in Dispenser, .009" (34129)
- Olfa Knives, Cutters & Snips