Shop All Utility Knife Blades
Olfa
Single Edge Utility Blade, 17.8mm W, PK10
Mfr # SKB-10/10B
Zoro # G3661953
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 1 37/64 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Product Information
- Brand Olfa
- MFR # SKB-10/10B
- Zoro # G3661953
- UPC # 09151900224
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 1 37/64 in |
Blade Width | 3/4 in |
Blade Length | 1 9/16 in |
Description
This OLFA SKB-10/10B Single Edge Utility Blade is the perfect tool for cutting through a variety of materials. The sharp blade allows you to cut without tearing or fraying. The carbon steel blade offers durability and strength, as well as flexibility. You can use this single edge utility blade for applications including paper, vinyl, corrugated fiberboard, leather and more. It has a thickness of 0.015 in., with 10 blades included in the pack. When it comes to cutting through tough materials with ease, this OLFA SKB-10/10B Single Edge Utility Blade is your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF200)
- PARKER RESEARCH Parker Powder Applicator (RB-4)
- WEATHERHEAD Spiral Collet, 1555761 (ET575DC-6S32)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (2-6 mm) (DHX92006)
- OLFA Ultra Sharp Snap-Off Blade, 25mm W, PK40 (HBB/CP40)
- OLFA Replacement Blade Heads, For SK-16, PK10 (SKB-16/10)
- OLFA Rotary Cutter, 18mm Tungsten Carbide (RTY-4)
- OLFA Razor Blade, General Purpose, PK6 (BS08-6B)
- OLFA Utility Blades For SK-10 SKB-10/10B, 10PK (1096855)
- OLFA Snap-off Utility Blade, 25mm W, PK5 (HB-5B)
- EXCEL BLADES #24 Deburring Blades, 100PK (22624IND)
- Olfa Utility Knife Blades