Shop All Utility Knife Blades
Olfa
Rotary Straight Blade, 18mm W, PK2
Mfr # RB18-2
Zoro # G0345633
product price: $5.99
/pk 2, $3.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Ultra Sharp Blade
- Blade Material Stainless Steel
- For Use With Mfr. Model Number CMP-3, RTY-4
- Blade Dia. 18 mm
Product Information
- Brand Olfa
- MFR # RB18-2
- Zoro # G0345633
- UPC # 091511600476
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Blade Dia. | 18 mm |
Blade Diameter | 18 mm |
Description
Rotary Cutter Blade, Blade Design Round, Blade Diameter 18 mm, Blade Material Stainless Steel, Blade Thickness 0.3 mm, Compatible with Grainger Part Number 2CJV2, Compatible with Manufacturer Model Number CMP-3, RTY-4, Compatible with Series RTY-4; CMP-3, Blade Edge Type Straight, For Use With Rotary Cutter, Includes Blade Dispenser Yes, Material Application Fabric, Paper, Textiles, Vinyl, Number of Blades Included 2, Number of Cutting Edges 1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (442298)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13385)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- MAYHEW STEEL PRODUCTS MUFFLER CUTTER OUTSIDE 1967 (MY31967)
- OLFA Ergonomic Rotary Cutter, 60mm Tungsten (RTY-3/DX)
- OLFA Fiberglass Rubber Grip Ratchet-Lock Utility Knife - Black/Yellow (1071858)
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (ABB-50B)
- OLFA Razor Blade, General Purpose, PK30 (GSB-1S)
- OLFA SKB2 DualEdge Replacement Blades for SK4 SK9 Safety Knives, 10PK (9613)
- UNGER Replacement Blade for Heavy-Duty Scraper, Carbon Steel, PK10 (HDSB0)
- Olfa Knives, Cutters & Snips