Shop All Utility Knife Blades
Olfa
Rotary Cutter, 18mm Tungsten Carbide
Mfr # RTY-4
Zoro # G1953104
original price:
$9.49
7% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Overall Width 3/4 in
- Features Blade Cover For Safety, Durable Straight Handle
- Handle Material Plastic
- Blade Material Stainless Steel
Product Information
- Brand Olfa
- MFR # RTY-4
- Zoro # G1953104
- UPC # 091511600469
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 3/4 in |
Blade Dia. | 18 mm |
Handle Length | 5 1/2 in |
Blade Diameter | 3/4 in |
Details
Features | Blade Cover For Safety, Durable Straight Handle |
Handle Material | Plastic |
Blade Material | Stainless Steel |
Handle Type | Straight |
Blade Change | Threaded |
Number of Blades Included | 1 |
Application | Industrial |
Item | Rotary Cutter |
Overall Thickness | 1/4 in |
Blade Edge Type | Straight |
Type | Industrial |
Handle Color | Yellow |
Material Application | Fabric, Film, Paper |
Replaceable Blade | Yes |
Blade Change Method | Threaded |
Handle Style | Straight Handle |
Description
Rotary Cutter, Application Industrial, Blade Change Method Threaded, Blade Diameter 3/4 in, Blade Edge Type Straight, Blade Material Stainless Steel, Handle Color Yellow, Handle Length 5 1/2 in, Handle Material Plastic, Handle Style Straight Handle, Material Application Fabric, Film, Paper, Number of Blades Included 1, Overall Length 5 1/2 in, Overall Thickness 1/4 in, Overall Width 3/4 in, Replaceable Blade Yes, Type Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/8 In., 7-1/4 L (13H848)
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX252)
- STEEL GRIP 6 in. Forged Steel Bench Vise with Swivel BaseBlack (2796860)
- OLFA 18mm UltraSharp Snap-Off Black Blade, 50PK (9069)
- OLFA 1-Pt Single Edge Blade, 18mm W, PK10 (L-SOL-10B)
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (ABB-50B)
- OLFA Razor Blade, General Purpose, PK30 (GSB-1S)
- OLFA 18mm Silver Snap-Off Blade, 10PK (5009)
- OLFA Blade, Standard, Pk50 (AB-50B)
- Olfa Knives, Cutters & Snips