Shop All Utility Knives
Olfa
OLFA® SK-14 NSF Certified Stainless Steel Retractable Safety Cutter
Mfr # 1134049
Zoro # G902673989
product price: $39.35
/ea
Sold in multiples of 2 for $78.70
$78.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Olfa
- MFR # 1134049
- Zoro # G902673989
- UPC # 91511220520
- Country of Origin United States
- Category Utility Knives
Description
OLFA® SK-14 1134049 NSF CERTIFIED STAINLESS STEEL RETRACTABLE SAFETY CUTTER INTRODUCING THE SK-14 ¿ A 100% STAINLESS STEEL SELF-RETRACTING SAFETY KNIFE THAT IS EASY TO DETECT IN FOOD PROCESSING PRODUCTION. THE PRE-LOADED STAINLESS STEEL BLADE (SKB-2S-R/10B | #1134143) IS FULLY METAL DETECTABLE WHILE THE ROUNDED-TIP HELPS LIMIT CONTAMINATION FROM BROKEN TIPS, MAKING THIS SELF-RETRACTING KNIFE SAFE TO USE IN EVEN THE STRICTEST ENVIRONMENTS. THE HANDLE ALSO ACCEPTS OLFA STANDARD-TIP SAFETY BLADES (SKB-2S | #1117957) AS WELL. FLUSH VENTS AND AN OPEN CHANNEL DESIGN MAKE THE SK-14 SIMPLE TO SANITIZE AND NSF CERTIFIED. THE NOTCHED BODY AND SLIP-RESISTANT HANDLE IS COMFORTABLE FOR BOTH RIGHT- AND LEFT-HANDED USERS. LIGHT TO HEAVY-DUTY CUTTING USE THIS KNIFE FOR CUTTING CORRUGATED; PLASTIC BAGS AND POUCHES; STRETCH WRAP, FILM, AND FOIL; PLASTIC STRAPPING AND MORE. FEATURES:
- 100% STAINLESS STEEL KNIFE AND BLADE METAL DETECTABLE SELF-RETRACTING NSF® CERTIFIED EASY TO SANITIZE SLIP RESISTANT HANDLE IMPROVES GRIP FLUSH VENTS PROVIDE EASY CLEAN UP PRELOADED WITH SKB-2S-R ROUNDED-TIP SAFETY BLADE CUTTING DEPTH: 0.57" (14.5MM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive x 1" 6-Point Impact Socket (79296)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Industrial (22YK99)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 23/32 (300 23/32)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- OLFA Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow (5001**)
- OLFA Snap-Off Utility Knife Snap-Off, 6 in L (PL-1)
- OLFA 5-3/4 in. L. Self-Retracting Safety Knife, Rounded Safety Blade, ABS (SK-4)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- OLFA Snap-Off Utility Knife, Plastic 5 1/2 in L (XA-1)
- OLFA Laminate Scoring Knife Hook, 5 3/4 in L (PC-L)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (QBA-375)
- Olfa Knives, Cutters & Snips