Shop All Utility Knives
Olfa
OLFA® H-1 Rubber Inset Grip Ratchet-Lock Utility Knife - Yellow
Mfr # 5006
Zoro # G602571325
product price: $36.99
/ea
Sold in multiples of 2 for $73.98
$73.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Olfa
- MFR # 5006
- Zoro # G602571325
- UPC # 91511600117
- Country of Origin Sweden
- Category Utility Knives
Description
OLFA® 5006 RUBBER INSET GRIP RATCHET-LOCK UTILITY KNIFE - YELLOW 25MM EXTRA HEAVY-DUTY RUBBER UTILITY KNIFE FEATURES THE LARGEST BLADE OF ITS KIND. DESIGNED TO CUT THROUGH THE TOUGHEST MATERIALS. RATCHET-WHEEL BLADE LOCK AND A RUBBER GRIP INSET FOR ANTI-SLIP HANDLE CONTROL. HIGH-IMPACT ABS PLASTIC HANDLE, UNLIMITED BLADE ADJUSTMENT. INCLUDES HB BLADE.USE OLFA HB,HBB, HSWB BLADES. FEATURES:
- RATCHET-LOCK MECHANISM HANDLE DESIGN WITH ANTI-SLIP RUBBER INSET STAINLESS STEEL BLADE CHANNEL NO TOOL BLADE CHANGE PRELOADED WITH AN HB SILVER SNAP-OFF MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 3-Way Staple Gun with 600 Staples, Red (75-HT2002)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0780" (16078)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= M10, D1= 40 mm, Electropolished (K0250.410)
- HHIP 2.50 X 1.73 X 2.76" V-Block & Clamp Set (3402-0954)
- OLFA Ratchet-Lk Util Knf 18Mm (5003)
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- OLFA Utility Knife Utility, 4 in L (CTN-1)
- OLFA Rubber Inset Grip Ratchet-Lock Utility Knife - Yellow (5006)
- OLFA Snap-Off Utility Knife Snap-Off, 6 in L (CL)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-8)
- KERSHAW Duojet 3.25" Blade Knife, 8300 (KER8300)
- Olfa Utility Knives