Shop All Putty & Joint Knives, Spatulas, Scrapers
Olfa
Floor Scraper, Stiff, 4", Carbon Steel
Mfr # XSR-200
Zoro # G1265853
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 8 in
- Color Black/Yellow
Product Information
- Brand Olfa
- MFR # XSR-200
- Zoro # G1265853
- UPC # 091511220056
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 4 in |
Overall Length | 8 in |
Handle Length | 5 in |
Description
Scraper, Blade Edge Type Dual Edge, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3/4 in, Features Durable, Non-Slip, Tool-Free Blade Change, Handle Length 5 in, Handle Material Metal, Handle Style Hammer End, Soft Grip, Included Blade Manufacturer Part Number 1086566, Includes Blade Cover, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.3A41X40)
- QUALTECH Round Die, Adjustable, Series DWT, Imperial, 789 Thread, 2 OD Die, Right Hand Thread, HSS, Brigh (DWTH2-789)
- PROTO Heavy-Duty Striking Wrench 2-3/4" - 6 Point (J2744SW)
- KLEIN TOOLS Toolbox, Three Drawer, Modbox (54823MB)
- OLFA Scraper, Single Edge Razor, Utility Blade (XSR-660)
- OLFA Wall Scraper, Stiff, 2-3/8", SS (SCR-L)
- OLFA OLFA® XSR-600 Extra Heavy Duty Scraper - 600MM Arm (1119197)
- OLFA OLFA® LB-50B 18MM Heavy Duty Silver Snap-Off Blade (50 Pack) (5016)
- OLFA OLFA® LBB-10B 18MM HD Ultra-Sharp Black Snap-Off Black Blade (10 Pack) (9070)
- OLFA OLFA GSR-2 30MM Stainless Steel Scraper (1141513)
- ALLWAY Carbide Scrpr 3-Edge 1 (CBS10)
- Olfa Putty & Joint Knives, Spatulas, Scrapers