Shop All Utility Knife Blades
Olfa
Ergonomic Rotary Cutter, 45mm Tungsten
Mfr # RTY-2/DX
Zoro # G0302696
original price:
$20.15
2% off
new price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Overall Width 2 1/4 in
- Features Contoured Handle For Comfort Cutting, Quick Blade Change Feature
- Handle Material Plastic; Rubber
- Blade Material Tungsten
Product Information
- Brand Olfa
- MFR # RTY-2/DX
- Zoro # G0302696
- UPC # 091511600292
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 2 1/4 in |
Blade Dia. | 45 mm |
Handle Length | 6 1/2 in |
Blade Diameter | 1 3/4 in |
Details
Features | Contoured Handle For Comfort Cutting, Quick Blade Change Feature |
Handle Material | Plastic; Rubber |
Blade Material | Tungsten |
Handle Type | Ergonomic |
Number of Blades Included | 1 |
Application | Industrial |
Overall Thickness | 3/4 in |
Item | Deluxe Rotary Cutter |
Blade Change | Threaded |
Blade Edge Type | Straight |
Handle Style | Ergonomic |
Handle Color | Black/Yellow |
Blade Change Method | Button |
Replaceable Blade | Yes |
Material Application | Cottons, Fabric, Leather, Paper, Tarp, Textiles, Upholstery, Vinyl, Wool |
Description
The OLFA RTY-2/DX Ergonomic Rotary Cutter is a durable and safe blade designed for the job. The ergonomic handle allows you to cut with ease, while its design minimizes hand fatigue. It features a squeeze handle that allows you to engage the blade in one easy motion. The tungsten carbide tool steel blade provides long lasting durability and performance. This deluxe rotary cutter has an overall length of 6 1/2 in., width of 2 1/4 in., thickness of 3/4 in., and diameter of 45 mm. If you are looking for a high quality, reliable rotary cutter, this OLFA Deluxe Rotary Cutter is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030D)
- PROTO Open End Wrench, SAE, 5/8" Head Size (J3070)
- KODIAK CUTTING TOOLS 0.011 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525069)
- OLFA 9mm 13-Point Premium Snap-Off Knife Blade, PK 10 (ABS-10)
- OLFA Snap-off Utility Blade, W, PK10 (LBB-10B)
- OLFA 2-Point Utility Blade, W, PK10 (SKB-2/10B)
- OLFA Ultra Sharp Snap-Off Blade, 18mm W, PK100 (LBB/CP100)
- OLFA Snap-off Utility Blade, 18mm W, PK10 (LB-10B)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (ABB-50B)
- ALLWAY Blade Knife Utility 3Ntch 5Pk (RKB5)
- Olfa Utility Knife Blades