Shop All Cutting Boards and Mats
Olfa
Cutting Mat, Green, L.N. 24'', W.N. 18''
Mfr # RM-SG-01
Zoro # G510981797
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 in
- Width 24 in
- Graduation Degrees 30 Degrees
- Color Green
- Use With Rotary Cutters
Product Information
- Brand Olfa
- MFR # RM-SG-01
- Zoro # G510981797
- UPC # 091511230659
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 24 in |
Grid Sizes | 1/8 in |
Details
Item | Cutting Mat |
Graduation Degrees | 30 Degrees |
Color | Green |
Use With | Rotary Cutters |
Thickness | 1/16 in |
Graduations | in |
Type | Double Sided, Self-Healing |
Includes | (1) Double Sided Mat |
Description
Cutting Mat, Double Sided, Self-Healing, Length 18 in, Width 24 in, Thickness 1/16 in, Color Green, Graduation Degrees 30 Degrees , Graduations in, Grid Sizes 1/8 in, Use With Rotary Cutters, Includes (1) Double Sided Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SISTEMA 47.34 oz Clear Food Storage Container (2173153)
- IVATION 18-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC181B)
- KASON ® - 11095000013 Door Closer (1095000013)
- SCOTSMAN Lip Seal For - Part# Sc2-2978-01 (SC2-2978-01)
- CRESTWARE Cutting Board, 20 in. L, Yllw, Polyethylene (PCB1520Y)
- TUFF-CUT Cutting Board (TC152012)
- EXCEL BLADES 24" x 36" Self-Healing Cutting Mat w/ Measurement Grid, Green 6pk (60009)
- CAMCO OAK ACCENTS COUNTERTOP EXTENSION 12IN X 13-1/2 X 3/4IN (43421)
- JOSEPH JOSEPH POP CHOPPING MATS 3PK (92104)
- SAN JAMAR Cutting Board, 18x24, White (CBG182412WHGR)
- KOHLER Staccato Hardwood Cutting Board For Staccato Large/Medium Sink (3365-NA)
- Olfa Cutting Boards and Mats