Shop All Cutting Boards and Mats
Olfa
Cutting Mat, Green, L.N. 12'', W.N. 12''
Mfr # RM-12S-01
Zoro # G610953786
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Graduation Degrees 360 Degrees
- Color Green
- Use With Rotary Cutters
Product Information
- Brand Olfa
- MFR # RM-12S-01
- Zoro # G610953786
- UPC # 091511230734
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 12 in |
Grid Sizes | 1/8 in |
Details
Item | Cutting Mat |
Graduation Degrees | 360 Degrees |
Color | Green |
Use With | Rotary Cutters |
Thickness | 1/16 in |
Graduations | in |
Type | Self-Healing |
Includes | (1) Mat |
Description
Cutting Mat, Self-Healing, Length 12 in, Width 12 in, Thickness 1/16 in, Color Green, Graduation Degrees 360 Degrees , Graduations in, Grid Sizes 1/8 in, Use With Rotary Cutters, Includes (1) Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Door Assembly (63180)
- VULCAN HART PRESSURE GAUGE for Vulcan Hart (00-881979)
- BUNN Hot Water Faucet For Bunn - Part# 12915-0000 (12915-0000)
- AMERICAN RANGE Flange (A23100)
- OLFA Cutting Mat, Green, L.N. 24'', W.N. 18'' (RM-SG-01)
- RACHAEL RAY Rachael Ray 50797 Cucina Pantryware 17 X 12 in. Wood Cutting Board (50797)
- SAN JAMAR Cutting Board, 12x18, Yellow (CBG121812YL)
- CAROLINES TREASURES Fall Harvest Weimaraner Glass Cutting Board Large (CK2638LCB)
- VANTAGE Self-Healing Cutting Mats, 36"x48, PK4 (10674)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- CRESTWARE Cutting Board, 20 in.L, Brown, Polyethylene (PCB1520BR)
- Olfa Cutting Boards and Mats