Shop All Arts & Crafts
This Product is Discontinued
Olfa
Cutting Mat, 24 x 36 In, Transluscent (Discontinued)
Mfr # TCM-L
Zoro # G4759456
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 24 in
- Length 36 in
- Color One Side Translucent w/White Lines/Other Side Solid Translucent
- Thickness 1/8 in
- Type Self-Healing
Product Information
- Brand Olfa
- MFR # TCM-L
- Zoro # G4759456
- UPC # 091511300239
- Country of Origin Japan
- Category Arts & Crafts
Dimensions
Width | 24 in |
Length | 36 in |
Length (In.) | 36 |
Width (In.) | 24 |
Details
Item | Cutting Mat |
Color | One Side Translucent w/White Lines/Other Side Solid Translucent |
Thickness | 1/8 in |
Type | Self-Healing |
Thickness (In.) | 0.12 |
Use With | Rotary Cutters, Utility Knives |
Description
Cutting Mat, Self-Healing, Length 36 in, Width 24 in, Thickness 1/8 in, Color One Side Translucent w/White Lines/Other Side Solid Translucent, Graduations -, Use With Rotary Cutters, Utility Knives, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.