Shop All Utility Knife Blades
Olfa
1-Pt Single Edge Blade, 18mm W, PK10
Mfr # L-SOL-10B
Zoro # G0396137
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 4 1/2 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Product Information
- Brand Olfa
- MFR # L-SOL-10B
- Zoro # G0396137
- UPC # 091511600506
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 4 1/2 in |
Blade Width | 3/4 in |
Blade Length | 4 11/32 in |
Description
Utility Blade, Blade Design 43, Blade Edge Type Straight, Blade Length 4 11/32 in, Blade Material Steel, Blade Thickness 0.015625 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 1MPP4, 34F812, 34F815, 53UE13, 53UE18, 5LC34, 5LC43, 6ZTK8, 6ZTL0, 6ZTL1, Compatible with Manufacturer Model Number BN-AL, BN-L, CL, L-1, L-2, L-5, LA-X, ML, MXP-AL, MXP-L, NL-AL, NOL-1/BB, OL, PL-1, SL-1, XL-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- UNIBOR 2-1/4in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25272)
- HOUGEN 16MM X 25MM 12,000-Series Annular Cutter Stack Cut (12316S)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1116 N Max, M10, cylindrical, external and internal threads (K0568.05004055)
- OLFA Snap-Off Blade, 3-35/64" Length (CTB-5)
- OLFA Rotary Cutter, 18mm Tungsten Carbide (RTY-4)
- OLFA Snap-Off Blade, 18mm W, PK100 (LB/CP100)
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- OLFA 2-Point Utility Blade, W, PK10 (SKB-2/10B)
- OLFA Razor Blade, General Purpose, PK6 (BS08-6B)
- Olfa Knives, Cutters & Snips