Shop All Manual Caulk Guns
Oldcastle
Oldcastle 178307 12 in. Castlewall Block - Tan 126 Pieces
Mfr # 178307
Zoro # G204000919
product price: $4,584.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$4,584.99
Free 30-Day Returns
Product Information
- Brand Oldcastle
- MFR # 178307
- Zoro # G204000919
- UPC # 742786300027
- Country of Origin United States
- Category Manual Caulk Guns
Description
Features
- Castle wall
- Stackable retaining wall block
- Ideal mortar free wall
- Designed for straight or curved applications
- Use to create planters
- Garden borders
- Tree rings & small retaining walls
- Recommended maximum wall height is 2'
- Color: Tan
- Size: 12"
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 401 Series, Clear, 0.1 fl oz, Tube (233641)
- ECLECTIC PRODUCTS 1 Oz Amazing Goop All Purpose Contact Adhesive and Sealant (140232)
- 3M Electrical Tape, 30 mil, 1-1/2"x 15 ft., PK12 (2242-1-1/2X15FT)
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5425)
- OLDCASTLE Oldcastle 178299 16 x 16 in. Emboss Stone - Red 90 Pieces (178299)
- OLDCASTLE Oldcastle 178303 12 in. Castlewall Block - Red 126 Pieces (178303)
- NEWBORN Pro 6:1Tr Caulk Gun (915-GTR)
- DAP Finishing Tool, Blue, Plastic, Not Applicable (09125)
- ALBION ENGINEERING CO 400 Series B-Line Manual Multi-Component Cartridge Gun 1:1, 2:1 (BT26T400)
- NEWBORN Surface Wheels, Silver, Steel, 29 oz (SW-1)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 29 oz (377)
- Oldcastle Caulk Guns & Accessories