Old Modern Handicrafts AJ106 Coca-Cola Storage Vending Machine Model Display
Mfr # AJ106
Zoro # G603880983
Product Information
- Brand Old Modern Handicrafts
- MFR # AJ106
- Zoro # G603880983
- UPC # 640901138442
- Country of Origin China
- Category Portable Coolers
Description
One of the largest and most well-known manufacturers of Coca-Cola vending machines is the Vendo company. Vendo was founded in Kansas City, Missouri in 1937. Two brothers, Elmer F. and John T. Pierson bought a patent for a simple, reliable vending lid. Our vintage Coca-Cola Storage Vending Machine model is handmade from tin with an access door to a four-shelf storage compartment. Whether housing books or valuables, your family will be thrilled to storage anything and everything in this one-of-a-kind unit. It features many intricate exterior details such as paint, unique markings, handles, accessible door, and much more. Proudly display this model anywhere you like and it will surely make a conversational piece. A must-have for any collector and enthusiast!
Specifications- Style: Vintage
- Material: Metal
- Color: Multi
- Dimensions: 14.0 In. X 24.5 In. X 57.25 In.
- Weight: 106 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Panacea 9 in. H X 14 in. W X 14 in. D Steel English Wide Band Hanging Basket Black/Brown (87811)
- ILC Replacement Ezgo / Cushman / Textron 48 Volt Solenoid E-z-go TXT Electric TXT 2+2 2017 Golf Cart (48 VOLT SOLENOID E-Z-GO TXT FOR ELECTRIC TXT 2+2)
- X-JET M5 Injection Nozzle 16 (XJETM5-16K)
- AFTERMARKET SPZ1120 Replacement V Belt 10 x 1120mm (OTB40-0189)
- ROADPRO SnackMaster Deluxe 12-Volt Cooler/Warmer (RP5653SF)
- IGLOO IMX Gray 24 qt Cooler (50367)
- ENGEL Marine Chest Cooler, 165.0 qt. Capacity (MT27F-U1)
- IGLOO Blue/White 5 gal Water Cooler (42026)
- ZORO SELECT Beverage Cooler, Hard Sided, 5.0 gal. (7DJ26)
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 75-Quart (Blue) (SLCB75BL)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- Old Modern Handicrafts Portable Coolers