Shop All Polishing and Dusting
Old English®
Oil, Furniture, Fresh Lemon, 16 oz Bottle, PK6
Mfr # 62338-75143
Zoro # G1439887
original price:
$31.79
new price: $31.69
/pk 6, $5.28/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 16 oz
- Container Type Can
- Fragrance Fresh Lemon
- Capacity 16 oz
- Cleaner Form Liquid
Product Information
- Brand Old English®
- MFR # 62338-75143
- Zoro # G1439887
- UPC # 62338751436
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 16 oz |
Details
Container Type | Can |
Fragrance | Fresh Lemon |
Capacity | 16 oz |
Cleaner Form | Liquid |
Net Weight | 6 lb |
Contains | Distillates (petroleum) |
Standards | Compliant with the VOC (Volatile Organic Compound) limits, including California |
Removes | Dust; Fingerprint; Water Mark; Wax |
Primary Chemical | Distillates (petroleum) |
Effective to Remove | Dust; Fingerprint; Water Mark; Wax |
For Use On | Wood |
Cleaner Chemical Product Grouping | Distillates (petroleum) |
Material | Wood |
Application | Furniture |
Description
OLD ENGLISH® Lemon Oil, Furniture Polish, 16 oz Bottle, 6/Carton
- •For superior protection of wood finishes.
- •Cleans, shines, and conditions without leaving a waxy buildup.
- •Contains a light mineral oil that goes beyond cleaning to revitalize your wood.
- •Specially formulated to clean, condition and help protect all light and dark wood surfaces.
- •Helps protect against everyday stains (fingerprints, mustard, wax crayons, ketchup and candle wax).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman® 5" Small Scrub Brush (15)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D93738318)
- THEOCHEM Laundry Bleach, 50 lb Pail, Powder, Chlorine-like, White (100142-99990-76)
- PFERD Heavy Duty Scratch Brush w/Scraper - 4 x 11 Rows, CS Wire (85071)
- OLD ENGLISH® Furniture Scratch Cover, For Dark Woods, 8 oz Bottle, PK6 (62338-75144)
- DIVERSEY Endust, Multi-Surface, Cleaner, 9.7oz, PK6 (CB509301)
- KOBLENZ Replacement 6" Polishing Brushes, Pack/2 (45-0135-9)
- WEIMAN PRODUCTS Weiman Professional Citrus Scent Hardwood Floor Cleaner Liquid 32 oz (522)
- PROTOCHEM LABORATORIES High Gloss Citrus Deep Cleaner And Polish, 18 oz., EA1 (PC-101CG-1)
- METHOD Wood for Good Daily Clean, 28 oz Spray Bottle, PK8 (MTH01182CT)
- VALSPAR Guardsman Anytime Clean & Polish Lemon Scent Fine Furniture Cleaner and Polish 16 oz Liquid (461300)
- Old English® Polishing and Dusting