Shop All Polishing and Dusting
This Product is Discontinued
Old English
Furniture Cleaner and Polish, Lemon, 16oz (Discontinued)
Mfr # 62338-75143
Zoro # G4181777
This Product is Discontinued
Key Features
- Size 16 oz
- Container Type Bottle
- Fragrance Lemon
- VOC Content 0%
- Product Label Furniture Cleaner & Polish
Product Information
- Brand Old English
- MFR # 62338-75143
- Zoro # G4181777
- UPC # 062338073255
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Item | Furniture Cleaner & Polish |
Container Type | Bottle |
Fragrance | Lemon |
VOC Content | 0% |
Product Label | Furniture Cleaner & Polish |
Description
Furniture Cleaner & Polish, Container Size 16 oz, Container Type Bottle, Fragrance Lemon, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.