Shop All Polishing and Dusting
Old English
COVER, SCRATCH, LIGHT BRN, 8OZ PK
Mfr # RAC75462CT
Zoro # G402498327
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 fl oz (0.3 quart)
- Cleaner Form Liquid
- Effective to Remove Scratch Remover
- Application Furniture; Wood; Kitchen; Cabinet
- Color Brown
Product Information
- Brand Old English
- MFR # RAC75462CT
- Zoro # G402498327
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 8 fl oz (0.3 quart) |
Details
Item | Scratch Cover Polish |
Cleaner Form | Liquid |
Effective to Remove | Scratch Remover |
Application | Furniture; Wood; Kitchen; Cabinet |
Color | Brown |
Description
Furniture polish features a protective shield formula that hides unsightly nicks and scratches to restore the look of your wood furniture and bring out wood's natural beauty. Versatile design hides unsightly scratches and nicks to keep your furniture looking its best. Furniture polish is perfect for kitchen cabinets, wood furniture, wood paneling and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Filter, Dry, Clean Filter (59157055)
- GENUINE JOE Deck Mop, 48 oz Dry Wt, Cut-End, Natural (GJO00116)
- KIMBERLY-CLARK PROFESSIONAL 1.2L Foam Hand Soap Cartridge, 2 PK (91594)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYT2)
- OLD ENGLISH Polish Furniture Natl Oil 16Oz (6233875143)
- OLD ENGLISH Polish Furniture Dark Fnsh 8Oz (6233875144)
- OLD ENGLISH Furniture Polish, 12PK (RAC74035CT)
- OLD ENGLISH No Scent Scratch Cover Polish Dark Wood 8 oz Liquid (6233875144)
- OLD ENGLISH Scratch Cover Lt Wd 8Oz (6233875462)
- OLD ENGLISH Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray, PK12 (62338-74035)
- TOUGH GUY Furniture Polish, Lemon, 20 oz. (2DBY8)
- Old English Polishing and Dusting