Wireless PA System with Wireless Headset Microphone, 40 W, Black
Mfr # PRA8000PRA87
Zoro # G010035723
Key Features
- Color Black
- Depth 11"
- Height 17"
- Width 11"
- Power Requirement AC; Rechargeable Battery
Product Information
- Brand Oklahoma Sound
- MFR # PRA8000PRA87
- Zoro # G010035723
- UPC # 604747800079
- Country of Origin China
- Category PA System Accessories
Dimensions
Depth | 11" |
Height | 17" |
Width | 11" |
Details
Color | Black |
Power Requirement | AC; Rechargeable Battery |
Includes | Wireless Handheld Microphone; Wireless Headset Microphone |
Watts | 40 W |
Auxiliary Jack Types | 0.25"; 0.13" |
Mic Input Types | 0.25"; Wireless |
Top Color | Black |
Number of Mic Inputs | 3 |
Maximum Battery Operation Time | 5 h |
Optional Power Source | AC Wall Plug |
Number of Speakers | 1 |
Base Color | Black |
Speaker Type | 8" Built-In |
Description
Weighing in at a smart 19 lbs, the PRA-8000/PRA8-7 contains a 40 W Solid State amplifier matched to an 8 built-in speaker, knocking out more strong, clear sound than any in its class. The included wireless headset mic will broadcast effortlessly up to 100 ft away from the receiver. The control panel also includes an input for wired microphones, as well as auxiliary inputs for MP3 and other media players. Sync your smartphone directly to the sound system through built-in Bluetooth technology or play MP3 files through a built-in USB port. The unit even includes an SD/MMC port. Operates via AC plug, or can be used remotely for up to five hours with its built-in rechargeable battery. Additional wireless handheld microphone included with purchase.
- •Easy to transport with built-in handle.
- •Equipped with 40 W amplifier featuring 8'' speakers.
- •Features Bluetooth® technology.
- •Handy USB port.
- •Built-in 3-band equalizer.
- •Rechargeable battery.
- •Includes wireless headset microphone and wireless handheld microphone.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO G Shock Watch, DW5600E1V (DW5600E-1V)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- MOTOROLA Multi-Unit Charger Kit, Portable, 20 in. (PMLN6384A)
- MIGHTY MAX BATTERY 12V 7Ah Home Alarm System Back Up Replacement for Power Patrol (ML7-12191111111101111197)
- LOWELL Square Grille for 8inSp (IC-105A)
- SPECO TECHNOLOGIES Gooseneck Microphone, Black, Sz 16 1/4 In (MGS1)
- PYLE Battery-operated Compact/Portable Megaphone Spkr w/Siren Alarm, PMP23SL (PMP23SL)
- LOWELL Transformer IM (TLM-600A)
- HOSA TECHNOLOGY 0.25-inch Male Mono Plug (PLG025W)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- SPECO TECHNOLOGIES Multi Room Streamer, A-Live (AS1)
- Oklahoma Sound PA System Accessories