Shop All PA System Speakers
Oklahoma Sound
Wireless PA System with Wireless Handheld Mic
Mfr # PRA-8000/PRA8-5
Zoro # G7456323
product price: $418.25
/ea
Free Shipping & Returns
$418.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Wireless
- Number of Channels 1
- Inputs 3
Product Information
- Brand Oklahoma Sound
- MFR # PRA-8000/PRA8-5
- Zoro # G7456323
- UPC # 604747800055
- Country of Origin China
- Category PA System Speakers
Details
Item | Wireless PA System with Wireless Handhel |
Corded/Wireless | Wireless |
Number of Channels | 1 |
Inputs | 3 |
Description
Wireless PA System with Wireless Handhel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 2032, 3V (ECR2032BP)
- TRIPP LITE Gigabit Ethernet Switch Rackmount Unmanaged Metal 1U 16-Port (NG16)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FC (PAC525FC)
- ILC Replacement for Fisher Price 00801-1869 Battery (00801-1869 BATTERY FISHER PRICE)
- OKLAHOMA SOUND Wireless PA System with Wireless Tie Clip Mic (PRA-8000/PRA8-6)
- JBL PROFESSIONAL JBL PROFESSIONAL ST302 Bullet-shape Horn Supertweeter (D250X)
- PYLE 8 Inch Portable Speaker, PPHP842B (PPHP842B)
- LOWELL 8in Speaker Package (DSL-805-72K)
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- PYLE 12" Wireless Loudspeaker Bt (PPHP1241WMU)
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wired Mic, 50W, Black (S222A)
- Oklahoma Sound PA System Speakers