Shop All Desks
Oklahoma Sound
TWP Teacher's WorkPod Mobile Desk and Lectern Kit
Mfr # 386TWP
Zoro # G411132359
product price: $1,624.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,624.99
Free 30-Day Returns
Product Information
- Brand Oklahoma Sound
- MFR # 386TWP
- Zoro # G411132359
- Country of Origin China
- Category Desks
Description
Provide a versatile workstation and presentation space for your classroom with this Oklahoma Sound TWP Teacher's WorkPod mobile desk and lectern kit! This lectern and desk combination is a professional solution for many business government or school applications. Its dual design is perfect for standing or sitting presentations and gives the user more options. The professional 2'' thick desk has a sleek heavy-duty plastic blow mold construction with underside framing and a contemporary leg design while the 3/4'' thick lectern top with a white nebula reading surface has a metal book stop to hold your discussion materials and is easily adjustable to accommodate any height.**In addition the lectern has two 19'' x 22'' shelves and a cabinet door with a lock to keep your important materials safe. The shelves are adjustable to allow you to change the height depending on what you're storing. Plus the front of the lectern has a built-in mesh to provide your stored technology with better ventilation to avoid overheating. There are also wire management grommets throughout the unit to better contain wires from your laptop or tablet!**The desk features a built-in perforated modesty panel for added privacy while both the lectern and desk include 2'' double wheel hooded casters for easy transport and stability. You can disconnect the desk from the lectern and use the desk mounting hooks to hold bookbags and other hanging supplies for added versatility.**Overall Dimensions:*Length: 68''*Width: 24''*Height: 35''**Desk Dimensions:*Length: 48''*Width: 24''*Desktop Thickness: 2''**Lectern Dimensions:*Length: 24''*Width: 20''*Height: 35''*Lectern Top Thickness: 3/4''**Shelf Dimensions:*Length: 22''*Width: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Mesh, 19-1/2" to 23" Height, Adjustable Arms, Black (54666-231)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- ALLPOINTS Swivel, Bar Stool , Center Rtrn (2801003)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- ALERA Alera® Credenza Shell - 70-7/8"W x 23-5/8"D x 29-5/8"H - Espresso - Valencia Series (VA257224ES)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10787R.NN)
- SWIVEL Grommet Desk Adj 2-3/8In 61610 (SW109326)
- INVAL AMERICA 29-1/2 in D, 55 in W, 31-1/2 in H, Laricina White, Melamine, Engineered Wood (ES-3403)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- FLASH FURNITURE Black/Walnut Home Office Computer Desk with Drawer (GC-MBLK60-BK-WAL-GG)
- BACK2BASICS Classic Office Desk with Storage, Espresso (BA2647875)
- Oklahoma Sound Desks