Shop All Desks
Oklahoma Sound
Teacher's WorkPod Desk, 48in. x 24in. x 30in., Charcoal Slate
Mfr # TWPD
Zoro # G510036152
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48"
- Overall Depth 24"
- Overall Height 30"
- Color Gray
- Material Plastic
Product Information
- Brand Oklahoma Sound
- MFR # TWPD
- Zoro # G510036152
- UPC # 604747890933
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 48" |
Overall Depth | 24" |
Overall Height | 30" |
Details
Color | Gray |
Material | Plastic |
Number of Drawers | 0 |
Number of Shelves | 0 |
Series | Oklahoma Sound® WorkPod Series |
Base Material | Steel |
Shape | Rectangular |
Edge Type | Rounded |
Max. Panel Thickness (In.) | 2" |
Standards | MAS Green Certified |
Caster Details | Four 2" Double-Wheel Hooded Casters (Two Locking) |
Pedestal Count | 0 |
Worksurface Color | Charcoal Slate |
Description
The Oklahoma Sound WorkPod Desk can be used as a standalone or as as part of the Workpod Kit. The 48 x 24 WorkPod Desktop is made from heavy-duty plastic blow mold with extra framing underneath for heavy duty use. The desktop can be mounted on either side of the Teacher's WorkPod Lectern on a contemporary frame and leg system with modesty panel. Double-wheel hooded casters offer you an ultra-durable and mobile unit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum (205150010)
- MITYLITE Table Cart, Holds 12 Round Tables (CRTCT42-72BLK26)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- ALERA Desk Shell, 29-1/2 in D, 47.25" W, 29.63" H, Modern Walnut, Woodgrain Laminate (VA214830WA)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- REGENCY SEATING Regency Legacy Reception Desk Shell, Ash Grey (LRDDS7135AG)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Washed Gray Taupe, Hardwood (OF09-42)
- SAUDER Dixon City Ce Executive Desk Bo (432892)
- Oklahoma Sound Desks