Shop All Desks
Oklahoma Sound
Adjustable Desk, 20.75" D, 26" W, 27.75" to 44.5" H, Gray Nebula
Mfr # EDTC
Zoro # G6937259
product price: $278.69
/ea
Free Shipping & Returns
$278.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable Desk
- Overall Width 26"
- Overall Depth 20.75"
- Overall Height 27.75" to 44.5"
- Color Gray Nebula
Product Information
- Brand Oklahoma Sound
- MFR # EDTC
- Zoro # G6937259
- UPC # 604747989231
- Country of Origin Taiwan, Province of China
- Category Desks
Dimensions
Overall Width | 26" |
Overall Depth | 20.75" |
Overall Height | 27.75" to 44.5" |
Width | Top Shelf: 26", Keyboard Shelf: 23-1/2", Leg: 21-3/4" |
Height | 27.75" to 44.5" |
Depth | 20 3/4 in |
Caster Dia. | 2 1/2 in |
Height Adjustment Continuity | Continuous |
Minimum Desktop Height | 27 3/4 in |
Maximum Desktop Height | 44 1/2 in |
Caster/Glide Diameter | 2 1/2 in |
Description
Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 44 1/2 in, Minimum Desktop Height 27 3/4 in, Overall Width 26 in, Overall Depth 20 3/4 in, Desktop Color Gray, Weight Capacity 75 lb, Frame Material Steel, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 2 1/2 in, Caster/Glide Type (2) Locking, (2) Swivel, Adjustment Mechanism Manual, Standards MAS Certified Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 20" Personal, Charcoal (65491)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- ELK HOME Rio Desk, Natural (S0075-9960)
- REGENCY Regency Legacy 71 x 59 in. L Desk with Single Pedestal Drawer Unit & 35 in. Return- Mahogany (LLDSP7124MH)
- WE'RE IT Desk it, Ultra Premium Series 71"x113" U-Shape Desk with Full Front, Storage & Trim, Grey Oak (UP-SFU7248LM)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Shelves, 48 in.L, L Shape, Work, Laptop, Brown Laminate (I 7721)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- BESTAR Connexion 60W Return Table, Antigua & Black (93812-000052)
- Oklahoma Sound Desks