Shop All Lecterns
Oklahoma Sound
Acrylic Lectern w/Shelf
Mfr # 401S
Zoro # G6937450
product price: $723.07
/ea
Free Shipping & Returns
$723.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Type Floor
- Color Clear
- Material Acrylic Plexiglas
- Depth 15 in
Product Information
- Brand Oklahoma Sound
- MFR # 401S
- Zoro # G6937450
- UPC # 604747401221
- Country of Origin China
- Category Lecterns
Dimensions
Depth | 15 in |
Height | 46 in |
Width | 24 in |
Overall Height | 46 in |
Overall Width | 24 in |
Overall Depth | 15 in |
Top Surface Width | 24 in |
Shelf Depth | 8 in |
Shelf Width | 14 in |
Top Surface Depth | 16 in |
Details
Item | Lectern |
Sound System | No |
Type | Floor |
Color | Clear |
Material | Acrylic Plexiglas |
Includes | Paper/Book Stop |
Assembly | Unassembled |
Number of Shelves | 1 |
Includes Document Rail | Yes |
Includes Sound System | No |
Adjustable Shelves | No |
Mobility | Stationary |
Includes Battery | No |
Description
Lectern, Color Clear, Mobility Stationary, Material Acrylic Plexiglas, Overall Height 46 in, Overall Width 24 in, Overall Depth 15 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 14 in, Shelf Depth 8 in, Microphone Type Not Applicable, Includes Sound System No, Includes Paper/Book Stop, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G/W)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- OKLAHOMA SOUND Oklahoma Sound Power Plus Lectern, Ribbonwood (111PLS-RW)
- AFS Premium Pulpit - Oak (73148)
- Oklahoma Sound Lecterns