Shop All Wire Management Tools
Ok Industries
Wire Wrap Tool, Silver, 18-32 AWG, Manual
Mfr # G100/R3278
Zoro # G1096496
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 18 to 32 AWG
- Length (In.) 5 1/4 in
- Material Aluminum Housing
- Handle Color silver
- Features Compatible with All Our Wire Wrapping Bits and Sleeves
Product Information
- Brand Ok Industries
- MFR # G100/R3278
- Zoro # G1096496
- UPC # 811490010840
- Country of Origin China
- Category Wire Management Tools
Dimensions
Length (In.) | 5 1/4 in |
Tool Length | 5 1/4 in |
Width | 5.5 Inch |
Length | 1 Inch |
Height | 5.5 Inch |
Description
Manual Wire Wrap Tool, Product Type Wire Wrap Gun, Maximum Wire Capacity 18 AWG, Minimum Wire Capacity 32 AWG, Includes Light No, Body Material Aluminum, Features Compatible with All Our Wire Wrapping Bits and Sleeves, Includes -, Insulated No, Revolutions Per Squeeze 10, Tool Function Wrap, Tool Length 5 1/4 in, Tool Weight 0.795 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AEGAB)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- OK INDUSTRIES Manual Wire Wrap Tool, 20 AWG (HW-20)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- Ok Industries Wire Management Tools