Shop All Crimping Tool Kits
Ok Industries
Manual Wire Wrap Tool Kit, 6 Pc
Mfr # WWK-1
Zoro # G1250304
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 22 to 24 AWG
- Handle Color Green
- Features Designed to Handle 22 24 AWG Wire in Any Application, Frame or for Field Service Use
- Wire Gauge 18 to 32 AWG
- Length (In.) 5 1/4 in
Product Information
- Brand Ok Industries
- MFR # WWK-1
- Zoro # G1250304
- UPC # 811490014787
- Country of Origin China
- Category Crimping Tool Kits
Dimensions
Length (In.) | 5 1/4 in |
Tool Length | 5 1/4 in |
Details
Capacity | 22 to 24 AWG |
Handle Color | Green |
Features | Designed to Handle 22 24 AWG Wire in Any Application, Frame or for Field Service Use |
Wire Gauge | 18 to 32 AWG |
Item | Manual Wire Wrap Tool Kit |
Handle Material | Lexan |
Material | Lexan Housing |
Application | Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others |
Includes | G200/R3278 Lexan(R) Wire Wrapping Tool, H 1000 Rugged Nylon 5 Pocket Tool Pouch, HW UW 224 Wrap Unwrap Tool, 22 24 AWG, KB224 Wire Wrapping Bit, 22 24 AWG, P2224 Wire Wrapping Sleeve 22 24 AWG, ST 100 Cut Strip Tool, 22 24 AWG |
Number of Pieces | 6 |
Tool Weight | 1.31 lb |
Product Type | Wire Wrap Gun Kit |
Includes Wire Wrapping Bit | Yes |
Minimum Wire Capacity | 24 AWG |
Includes Wire Wrapping Sleeve | Yes |
Body Material | Lexan(R) |
Tool Function | Wrap |
Maximum Wire Capacity | 22 AWG |
Description
Manual Wire Wrap Tool Kit, Product Type Wire Wrap Gun Kit, Maximum Wire Capacity 22 AWG, Minimum Wire Capacity 24 AWG, Body Material Lexan(R), Features Designed to Handle 22 24 AWG Wire in Any Application, Frame or for Field Service Use, Includes G200/R3278 Lexan(R) Wire Wrapping Tool, H 1000 Rugged Nylon 5 Pocket Tool Pouch, HW UW 224 Wrap Unwrap Tool, 22 24 AWG, KB224 Wire Wrapping Bit, 22 24 AWG, P2224 Wire Wrapping Sleeve 22 24 AWG, ST 100 Cut Strip Tool, 22 24 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Pattern 35-Sa (18201USA)
- MARSON Nosepiece, 8-32, Steel (39262)
- GATORBACK Professional Electrician's Tool Belt Combo - Small 26" - 30" (B240-S)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131-R)
- OK INDUSTRIES Cordless Wrap/Unwrap Kit w/DFB, 6 Pc (PTX-KIT1DH)
- ANDERSON POWER PRODUCTS Crimp Kit, 175 A, 2ga Gray (124105-001)
- GREENLEE Microtool Kit w/ 12mm Jaw, 110V (EK50ML12011)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A2)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 05)
- ELECTRIDUCT Mechanical Copper Tube Terminal Crimping Tool- 10-120mm² (TL-ZDT-MCT-120)
- TWINKLE Malco 12.75 in. Hand Crimping Tool Red 1 pk (S6R)
- Ok Industries Crimping Tool Kits