Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire 100 ft. WT
Mfr # R30W-0100
Zoro # G2595844
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 100 ft
- Jacket Color White
- Jacket Material Kynar(R)
- Wire Size - Wire and Cable 30 AWG
Product Information
- Brand Ok Industries
- MFR # R30W-0100
- Zoro # G2595844
- UPC # 811490012455
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 30 AWG |
Length (Wire and Cable) | 100 ft. |
Nominal Outside Dia. | 0.02 in |
Length - Wire and Cable | 100 ft. |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.02 in |
Details
Jacket Color | White |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire |
Wire and Cable Item | Wire Wrapping Wire |
Jacket Material - Wire and Cable | Kynar(R) |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Standards | UL 1422 |
Wire Color | White |
Features | Silver Plated OFHC |
Temp. Range | 221 Degrees F |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color White, Length 100 ft, Jacket Color White, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3000A, 600V AC, Non-Indicating (KLLU3000X)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- Ok Industries Electrical Wire & Cable