Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire 100 ft. RD
Mfr # R30R-0100
Zoro # G2248522
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 100 ft
- Jacket Color Red
- Jacket Material Kynar(R)
- Temp. Range 221 Degrees F
Product Information
- Brand Ok Industries
- MFR # R30R-0100
- Zoro # G2248522
- UPC # 811490012448
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 100 ft |
Length (Wire and Cable) | 100 ft. |
Wire Size - Wire and Cable | 30 AWG |
Length - Wire and Cable | 100 ft. |
Nominal Outside Dia. | 0.02 in |
Length (Straight Wireway) | 100 ft |
Details
Jacket Color | Red |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire |
Temp. Range | 221 Degrees F |
Wire and Cable Item | Wire Wrapping Wire |
Standards | UL 1422 |
Features | Silver Plated OFHC |
Wire Color | Red |
Jacket Material - Wire and Cable | Kynar(R) |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Temp. Rating | 221 Degrees F |
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Red, Length 100 ft, Jacket Color Red, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - UV Resistant Black (CCUC9-150-C-BLACK)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- ANCOR Flat Ribbon Bonded RGB Cable 18/4 AWG - Red, Light Blue, Green & (160010)
- Ok Industries Electrical Wire & Cable