Shop All Electrical Wire & Cable
Ok Industries
3" Pre-Cut Wire Wrapping Wire 30 AWG BL
Mfr # 30-B-50-010
Zoro # G5055915
product price: $10.79
/pk 50, $0.22/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 3 in
- Jacket Color Blue
- Jacket Material Kynar(R)
- Length - Wire and Cable 3"
Product Information
- Brand Ok Industries
- MFR # 30-B-50-010
- Zoro # G5055915
- UPC # 811490011014
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 3 in |
Length - Wire and Cable | 3" |
Nominal Outside Dia. | 0.02 in |
Wire Size - Wire and Cable | 30 AWG |
Length (Wire and Cable) | 3" |
Length (Straight Wireway) | 3 in |
Details
Jacket Color | Blue |
Jacket Material | Kynar(R) |
Item | Pre-Cut Wire Wrapping Wire |
Features | 1" of Stripped Wire on Either End |
Standards | UL 1423 |
Jacket Material - Wire and Cable | Kynar(R) |
Conductor Material | Silver Coated Copper |
Wire Color | Blue |
Temp. Range | 221 Degrees F |
Wire and Cable Item | Pre-Cut Wire Wrapping Wire |
Insulated / Uninsulated | Insulated |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulation Color | Blue |
Special Features | 1 in of Stripped Wire on Each End |
Insulation Material | Kynar |
Description
Pre-Cut Wire Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Blue, Length 3 in, Jacket Color Blue, Nominal Outside Dia. 0.02 in, Conductor Material Silver Coated Copper, Temp. Rating 221 Degrees F, Special Features 1 in of Stripped Wire on Each End, Standards UL 1423, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES WIU-1W WHT SINGLE GANG WEATHERPROOF COVER (WIUX-1W)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLLS080)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 480VAC (HBL67W76)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2006S.41.10)
- Ok Industries Electrical Wire & Cable