Shop All Electrical Wire & Cable
Ok Industries
26 AWG Wire Wrapping Wire 100 ft. YL
Mfr # R26Y-0100
Zoro # G2057763
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Length 100 ft
- Jacket Color Yellow
- Jacket Material Kynar(R)
- Jacket Material - Wire and Cable Kynar(R)
Product Information
- Brand Ok Industries
- MFR # R26Y-0100
- Zoro # G2057763
- UPC # 811490012677
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Length | 100 ft |
Length (Wire and Cable) | 100 ft. |
Wire Size - Wire and Cable | 26 AWG |
Length - Wire and Cable | 100 ft. |
Wire Size (Wire and Cable) | 26 AWG |
Nominal Outside Dia. | 0.027 in |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.027 in |
Details
Jacket Color | Yellow |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire |
Jacket Material - Wire and Cable | Kynar(R) |
Wire Color | Yellow |
Features | Silver Plated OFHC |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Wire and Cable Item | Wire Wrapping Wire |
Temp. Range | 221 Degrees F |
Standards | UL 1422 |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Temp. Rating | 221 Degrees F |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 26 AWG, Jacket Material Kynar(R), Wire Color Yellow, Length 100 ft, Jacket Color Yellow, Nominal Outside Dia. 0.027 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- HUBBELL 60A Locking Receptacle 3P 4W 600VAC BK (HBL26410)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- ZORO SELECT 18 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3702)
- Ok Industries Electrical Wire & Cable