Shop All Electrical Wire & Cable
Ok Industries
26 AWG Wire Wrapping Wire 100 ft. RD
Mfr # R26R-0100
Zoro # G3401316
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Length 100 ft
- Jacket Color Red
- Jacket Material Kynar(R)
- Temp. Range 221 Degrees F
Product Information
- Brand Ok Industries
- MFR # R26R-0100
- Zoro # G3401316
- UPC # 811490012653
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 26 AWG |
Wire Size (Wire and Cable) | 26 AWG |
Nominal Outside Dia. | 0.027 in |
Length (Wire and Cable) | 100 ft. |
Length - Wire and Cable | 100 ft. |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.027 in |
Details
Jacket Color | Red |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire |
Temp. Range | 221 Degrees F |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Wire and Cable Item | Wire Wrapping Wire |
Jacket Material - Wire and Cable | Kynar(R) |
Standards | UL 1422 |
Wire Color | Red |
Features | Silver Plated OFHC |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 26 AWG, Jacket Material Kynar(R), Wire Color Red, Length 100 ft, Jacket Color Red, Nominal Outside Dia. 0.027 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- HILLMAN 175' 20Ga Galv Wire (123106)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-14RB-Q)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. WT (R24W-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. YL (R30Y-1000)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- Ok Industries Electrical Wire & Cable