Shop All Electrical Wire & Cable
Ok Industries
26 AWG Wire Wrapping Wire 100 ft. BL
Mfr # R26B-0100
Zoro # G0316556
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Length 100 ft
- Jacket Color Blue
- Jacket Material Kynar(R)
- Wire Size - Wire and Cable 26 AWG
Product Information
- Brand Ok Industries
- MFR # R26B-0100
- Zoro # G0316556
- UPC # 811490012639
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 26 AWG |
Length (Wire and Cable) | 100 ft. |
Nominal Outside Dia. | 0.027 in |
Wire Size (Wire and Cable) | 26 AWG |
Length - Wire and Cable | 100 ft. |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.027 in |
Details
Jacket Color | Blue |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire |
Jacket Material - Wire and Cable | Kynar(R) |
Temp. Range | 221 Degrees F |
Wire and Cable Item | Wire Wrapping Wire |
Standards | UL 1422 |
Wire Color | Blue |
Features | Silver Plated OFHC |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 26 AWG, Jacket Material Kynar(R), Wire Color Blue, Length 100 ft, Jacket Color Blue, Nominal Outside Dia. 0.027 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Strut Joiner, In-Line, For FS-200 Channel (FS-6441 E/G)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-0)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- JOHNSON CONTROLS A421Abd-02C Electronic Single (A421ABD-02)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire with Dispenser 50 ft. BL (WD-30-B)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3615)
- Ok Industries Electrical Wire & Cable