Shop All Back Braces
Ok-1
Back Support, Open Mesh, Black, XL
Mfr # OK-250SXL
Zoro # G4648551
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic, Mesh
- Width 9 in
- Closure Type Double Overlap
- Suspenders 1-1/2 in Knit Elastic
Product Information
- Brand Ok-1
- MFR # OK-250SXL
- Zoro # G4648551
- UPC # 011726005897
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | XL |
Fits Waist Size | 42 in to 52 in |
Size | XL |
Support Height | 8 3/4 in |
Waist Size - Maximum | 48 in |
Waist Size - Minimum | 43 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic, Mesh |
Closure Type | Double Overlap |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Double Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Features | Breathable |
Description
Back Support, Color Black, Material Elastic, Mesh, Size XL, Waist Size - Minimum 43 in, Waist Size - Maximum 48 in, Support Height 8 3/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, HD, 10 Ft, X Flag and Socket (FS10XL-O)
- MARCO Base Abrasive Blast Respirator Package (10103908)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size XL (S43211)
- CONDOR Warning Tape, Roll, 2In W, 54 ft. L (55302)
- OK-1 Back Support, Open Mesh, Black, 2XL (OK-250S-2X)
- OK-1 Back Support, Open Mesh, Black, L (OK-250S-L)
- OK-1 Back Support, Open Mesh, Black, 3XL (OK-250S-3X)
- OK-1 Back Support W/Suspenders, Contoured, M (OK-200S-M)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- OK-1 Back Support, Memory Foam Core, L (OK-1500-L)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- Ok-1 Ergonomics