Shop All Back Braces
Ok-1
Back Support, Open Mesh, Black, M
Mfr # OK-250S-M
Zoro # G4115876
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic, Mesh
- Width 9 in
- Closure Type Double Overlap
- Suspenders 1-1/2 in Knit Elastic
Product Information
- Brand Ok-1
- MFR # OK-250S-M
- Zoro # G4115876
- UPC # 011726003893
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | M |
Fits Waist Size | 29 in to 38 in |
Size | M |
Waist Size - Minimum | 33 in |
Support Height | 8 3/4 in |
Waist Size - Maximum | 37 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic, Mesh |
Closure Type | Double Overlap |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Double Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Features | Breathable |
Description
Back Support, Color Black, Material Elastic, Mesh, Size M, Waist Size - Minimum 33 in, Waist Size - Maximum 37 in, Support Height 8 3/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Work Shoes, 10 Size, Black, Alloy, Mens, PR (FE2020)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 120)
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- NOTRAX 14 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- OK-1 Back Support, Open Mesh, Black, L (OK-250S-L)
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- OK-1 Back Support, Open Mesh, Black, 2XL (OK-250S-2X)
- OK-1 Back Support, Black, XL (OK-SS-5-BLK/BXL)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- OK-1 Back Support W/Suspenders, Contoured, M (OK-200S-M)
- ERB SAFETY Samson Back Support, Suspenders, Black, MD, 33"-37" (12301)
- Ok-1 Ergonomics