Shop All Back Braces
Ok-1
Back Support, Black, XL
Mfr # OK-SS-5-BLK/BXL
Zoro # G4640763
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam, Polyester
- Width 5 in
- Closure Type Double Overlap
- Fits Waist Size 39 in to 46 in
Product Information
- Brand Ok-1
- MFR # OK-SS-5-BLK/BXL
- Zoro # G4640763
- UPC # 011726555002
- Country of Origin China
- Category Back Braces
Dimensions
Width | 5 in |
Back Support Size | XL |
Fits Waist Size | 39 in to 46 in |
Size | XL |
Support Height | 5 in |
Waist Size - Minimum | 43 in |
Waist Size - Maximum | 48 in |
Details
Item | Back Support |
Color | Black |
Material | Foam, Polyester |
Closure Type | Double Overlap |
Closure | Hook-and-Loop |
Includes Suspenders | No Suspenders |
Features | Lumbar Support |
Description
Back Support, Color Black, Material Foam, Polyester, Size XL, Waist Size - Minimum 43 in, Waist Size - Maximum 48 in, Support Height 5 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Lumbar Support, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 13, PR (VW90-13)
- SIGNMISSION OSHA Danger, 12" Width, Decal, 12" W, 18" L, Portrait, Go Slow Sound Horn (OS-DS-D-1218-V-1283)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Large) (1277FR-LZ-RD-LG)
- OK-1 Back Support, Black, M (OK-SS-5-BLK/BM)
- OK-1 Back Support, Memory Foam Core, XL (OK-1500-XL)
- OK-1 Back Support W/Suspenders, Contoured, M (OK-200S-M)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- OK-1 Back Support, Open Mesh, Black, M (OK-250S-M)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- Ok-1 Back Braces