Shop All Door Catches
Ojop
Catch plate Large size Zinc plated Steel 41 C
Mfr # 522831
Zoro # G110956478
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc plated with CLEAR passivate
- Material Steel
Product Information
- Brand Ojop
- MFR # 522831
- Zoro # G110956478
- Country of Origin Sweden
- Category Door Catches
Details
Item | Catch Plate |
Finish | Zinc plated with CLEAR passivate |
Material | Steel |
Description
Catch plate Large size Produced from Zinc plated Steel with Countersunk mounting holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Multipoint Casement Lock LH (34-134-1)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- SCHLAGE ND Series Lever Locks, Grade 1 Passage Latch, Athens Lever, Non-Keyed, Satin Chrome Finish, Non-hand (SCH-ND10S-ATH-626)
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- OJOP Catch plate Large size Zinc plated Steel 20 C (522431)
- OJOP Catch plate Medium size Zinc plated Steel 10 C (522031)
- EMTEK Ball Catch Polished Chrome Finish (8802US26)
- DELTANA Roller Catch Antique Nickel (RCA336U15A)
- PATIOPLUS Roller Catch Surface Mounted Solid Brass (PA571896)
- DELTANA Roller Catch, Heavy Duty Black (RCA430U19)
- NATIONAL HARDWARE 1.85 in. H X 2.34 in. W X 2.64 in. D Zinc-Plated Steel Door Catch (N192-773)
- Ojop Door Lock Accessories