Shop All Thrust Washers
Oilite
Thrust Wshr, 1/2in Bore, 3/4in OD, PK10
Mfr # TT706-B
Zoro # G103673719
product price: $13.25
/pk 10, $1.33/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Inside Dia. 1/2 in
- Minimum Temperature -35 Degrees F
- Min. Inside Dia. 0.502 in
Product Information
- Brand Oilite
- MFR # TT706-B
- Zoro # G103673719
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 1/2 in |
Min. Inside Dia. | 0.502 in |
Maximum Inside Diameter | 0.512 in |
Min. Outside Dia. | 0.74 in |
Max. Outside Dia. | 0.76 in |
Nominal Outside Dia. | 3/4 in |
Bore Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Minimum Temperature | -35 Degrees F |
Lubrication | Self-Lubricated |
Thickness | 1/16 in |
Max. Pv | 50,000 lb/sq in-fpm |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Standards | Reach Certified, RoHS Certified |
Lubrication Type | Self Lubricating |
Washer Thickness | 0.062 in |
Plain Bearing Material | Bronze |
Description
Thrust Washer, Bore Diameter 1/2 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Swivel 1/2 in Hose I.D, 3/4"-16 UNF Thread (5A248)
- MACNAUGHT Safety Locking Grease Coupler (KYPLUS)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK41 X 1-1/8 SHEAVE (AK41 X 1-1/8 SHEAVE)
- DYNABRADE Exhaust Gasket (56469)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- ZORO SELECT Thrust Wshr, 12mm Bore, 24mm OD, PTFE Steel (ZUSAB-PB-365)
- TRITAN Thrust Washer, dia. 0.312in, 0.06in. Thick (TRB512)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- Oilite Thrust Washers