Shop All Thrust Washers
Oilite
Thrst Wshr, 1 1/4in Bore, 2in OD, PK10
Mfr # SOT2006-01B
Zoro # G003673642
product price: $72.45
/pk 10, $7.25/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Maximum Temperature 300 Degrees F
- Max. Pv 35,000 lb/sq in-fpm
- Thickness 1/8 in
Product Information
- Brand Oilite
- MFR # SOT2006-01B
- Zoro # G003673642
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Inside Dia. | 1.26 in |
Nominal Inside Dia. | 1 1/4 in |
Max. Outside Dia. | 2.015 in |
Maximum Inside Diameter | 1.27 in |
Nominal Outside Dia. | 2 in |
Min. Outside Dia. | 1.985 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Maximum Temperature | 300 Degrees F |
Max. Pv | 35,000 lb/sq in-fpm |
Thickness | 1/8 in |
Lubrication | Self-Lubricated |
Minimum Temperature | -15 Degrees F |
System of Measurement | Inch |
Maximum PV | 35,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Standards | Reach Certified, RoHS Certified |
Washer Thickness | 0.125 in |
Lubrication Type | Self Lubricating |
Plain Bearing Material | Bronze |
Description
Thrust Washer, Bore Diameter 1 1/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-35A)
- SKF SKF-6005, Single Row Ball Brgs, 6005 (6005)
- FESTO Plastic Tubing PEN-5/16-BL-150-CB (PEN-5/16-BL-150-CB)
- PARKER Colorflow 3/4" FNPT Steel Check Valve (C1200S)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- INA Thrust Washer, Inside Dia. 1.00 In (TWB1625)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- INA Thrust Washer, Inside Dia. 0.625 In (TWC1018)
- KOYO Roller Thrust Bearing Washer, 3/4in Bore (TRB-1220)
- Oilite Thrust Washers